40V Lithium-Ion Hedge Trimmer
Max 40V Lithium-Ion Hedge Trimmer
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 16-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22" laser cut, hooked-tooth blade design
- Removable gear case cover for easy blade exchange
- Powerful high output motor for cuts up to 3/4" thick
- Includes: 40V max 4.0Ah lithium ion battery
- Part of the 40V max system of outdoor power equipment
- Includes: DCHT860 hedge trimmer
- Removable top cover for easy access to brushes
- High impact housing for shock resistance and durability
- Includes: standard charger
Specifications
- AMP:
- 4
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 22 in
- Collection:
- Max
- Color Finish Name:
- Yellow/Black
- Power Source:
- Battery
- Tool Type:
- Hedge Trimmer
- Volts:
- 40V
- Watts:
- 160 W