Max® 5-1/2 in. 20V Metal Cutting Circular Saw Tool Only

Part #DDCS373B  |  Item #4624648  |  Manufacturer Part #DCS373B

$ 223.20 EACH

Diameter:

5-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful 460 mwo, 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • Bright LED light with 20-second delay after trigger release provides enhanced visibility of material and cut line
  • High-strength steel shoe offers durability and resistance against chip build up
  • 5-1/2 in 30T carbide-tipped metal cutting blade quickly and cleanly cuts a variety of metallic construction materials
  • Sight-Line™ window provides for a clear view of the material
  • Optimized rubber over molded comfort grip delivers optimal balance and control

Specifications

Application: Metal

Bare Tool or Kit: Bare Tool

Battery Type: Lithium

Blade Material: Carbide

Collection: Max®

Color Finish: Black/Silver/Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 1-11/16 in

Depth: 1-11/16 in

Diameter: 5-1/2 in

Height: 10-1/2 in

Length: 8-1/2 in

Material: Metal, Plastic, Rubber, Steel

Number of Tools Included: 1

Power Source: Battery

RPM: 3700

Saw Type: Circular

Type: DDCS373B

UL Listed: No

Volts: 20V

Watts: 460

Weight: 6.8