Max® 6-1/2 in. Circular Saw

Part #DDCS391B  |  Item #4355383  |  Manufacturer Part #DCS391B

$ 139.20 EACH

Diameter:

6-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 5150 RPM motor delivers power and speed to make the most demanding cuts with ease
  • Optimized rubber over molded comfort grip delivers optimal balance and control
  • 6-1/2 In. Carbide-tipped blade for cutting 2 times material at 90° and 45°and more cuts per charge
  • High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy
  • 0-50°bevel capacity allows for aggressive bevel cuts for a multitude of applications

Specifications

AMP: 4

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Blade Material: Carbide

Collection: Max®

Color Finish: Black/Silver/Yellow

Color Finish Category: Blacks

Corded Cordless: Cordless

Cutting Capacity: 1-11/16 in

Depth: 2-1/8 in

Diameter: 6-1/2 in

Height: 8-1/2 in

Length: 12-1/5 in

Number of Tools Included: 1

Power Source: Battery

RPM: 5150

Saw Type: Circular

Type: DDCS391B

UL Listed: No

Volts: 20V

Watts: 460

Weight: 7