Max® 60V Reciprocating Saw

Part #DDCS388T2  |  Item #7170263  |  Manufacturer Part #DCS388T2

$ 432.59 EACH

Volts:

60V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1-1/8 in Stroke length
  • Power of corded with the freedom of cordless
  • 3000 Spm and a 1-1/8 in. Stroke length for fast and efficient cutting
  • LED light helps to illuminate dark jobsite work areas
  • Rubber overmold grip for comfort
  • Keyless lever-action blade clamp for quick and easy blade changes
  • Variable speed trigger allows user to instantly control speed
  • Pivoting shoe provides leverage for different applications
  • Used in metal cutting wood cutting

Specifications

AMP: 6

Bare Tool or Kit: Tool Kit

Battery Size: 60V

Battery Type: Lithium

CSA Certified: No

Chuck Type: Keyless

Collection: Max®

Color Finish: Yellow/Black

Color Finish Category: Yellows

Corded Cordless: Cordless

Height: 9-1/5 in

Length: 17-29/40 in

Number of Tools Included: 1

Power Source: Battery

RPM: 3000

Saw Type: Reciprocating

Type: DDCS388T2

Variable Speed: Yes

Volts: 60V

Weight: 12.4