Max® 7-1/4 in. 20V Cordless Circular Saw Tool Only

Part #DDCS570B  |  Item #7513631  |  Manufacturer Part #DCS570B

$ 179.00 EACH

Diameter:

7-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brushless motor provides 5200 RPM maintaining speed under load
  • 7-1/4-in blade provides 2-9/16-in cutting capacity at 90°
  • 57° bevel capacity with positive stops at 45 and 22.5 provides increased versatility
  • Offers rubber overmold for better control
  • Stops the blade after trigger is released
  • Delivers corded capacity
  • Durable high grade aluminum base for accurate cuts
  • Maximized for runtime and durability delivering excellent performance
  • Includes 7-1/4-in (184mm) circular saw, 7-1/4-in blade, and blade changing wrench

Documents

Specifications

ADA Compliant: No

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Type: Lithium-ion

Collection: Max®

Corded Cordless: Cordless

Cutting Capacity: 2-9/16 in

Diameter: 7-1/4 in

ETL Listed: No

Height: 10 in

Material: Aluminum

Number of Tools Included: 4

Power Source: Battery

RPM: 5500

Saw Type: Circular Saw

UL Listed: No

Volts: 20V

Watts: 900

Weight: 7.5