20V 5A Handheld Lithium-ion Cordless Tool Kit
MAX XR® 20V 5A Handheld Lithium-ion Cordless Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Innovative axial fan design that maximizes on air output and run time
- Low noise during operation - 66 dB(A), ideal for noise sensitive regions and properties
- Up to 450 CFM of air volume and up to 125 Mph with concentrator
- Variable trigger and speed lock for precise power control
- Lightweight and ergonomic design allows for easy control and arm movement
- High-efficiency brushless motor helps extend run time and motor life
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V, 5AH
- Battery Type:
- Lithium-ion
- CFM:
- 450 ft3/min
- Collection:
- MAX XR®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Decibel Rating (dB):
- 66 dB
- Handheld:
- Yes
- Handle Length (in):
- 12 in
- Material:
- Plastic
- Portable:
- Yes
- Power Source:
- Battery
- Product Type:
- Blower
- Tool Type:
- Blower
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 5.43 lb