20V Cordless Variable Speed Router

You last purchased this on
 
DEWALT

Max® XR 20V Cordless Variable Speed Router

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Max® XR 20V Cordless Variable Speed Router

  • Fast #
  • Part #DDCW600B
  • Item #8112373
  • Manufacturer Part #DCW600B
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Variable speed dial allows the user to match speed of the router to the application
  • Depth adjustment ring allows for fast and easy height adjustments
  • Dual LED lights help illuminate the work surface
  • Electronic brake slows the motor down faster after the unit is shut off
  • Soft start motor with full-time electronic feedback allows the motor to maintain speed during cuts
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Wood Edges
Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Collection:
Max® XR
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Diameter:
1/4 in
Height:
5-3/4 in
Length:
8-19/50 in
Material:
Plastic
Number of Tools Included:
4
Power Source:
Battery
RPM:
25500
Tool Type:
Router
UL Listed:
No
Variable Speed:
Yes
Volts:
20V
Weight:
3.4 lb
Width:
5-41/50 in