MAX XR® 20V Oscillating Multi-Tool

Part #DDCS356D1  |  Item #8706563  |  Manufacturer Part #DCS356D1

$ 219.90 EACH

Volts:

20V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DEWALT® brushless motor delivers up to 57% more run time over brushed
  • Quick-Change™ Accessory system allows blades and attachments to be changed quickly without wrenches
  • Dual-grip™ variable speed trigger gives users ultimate speed and application control
  • Bright LED light illuminates dark work surfaces for accurate cutting
  • 28-Piece DEWALT® accessory kit with storage box includes popular cutting and sanding attachments
  • Universal accessory Adaptor for use with most oscillating tool accessory brands
  • DEWALT® Oscillating Tool Guide System allows users to set the depth or height for accurate repeatability
  • Includes cordless oscillating tool, 20V MAX 2.0 Ah Li-ion battery, fast charger, Oscillating Tool Guide System, (1) wood-with-nails blade, (1) sanding pad, (25) sandpaper sheets, accessory storage box, universal accessory adaptor, contractor bag

Specifications

Bare Tool or Kit: Tool Kit

Battery Size: 2.0AH

Collection: MAX XR®

Color Finish: Black, Yellow

Corded Cordless: Cordless

Height: 9-3/4 in

Length: 11-1/5 in

Material: Plastic

Number Of Pieces: 32 Piece

Number of Tools Included: 8

Power Source: Battery

Size: 11-1/5 in x 9-3/4 in

Type: DDCS356D1

UL Listed: Yes

Volts: 20V

Weight: 6.8