Cordless 20V Square Tool Kit
MAX XR® Cordless 20V Square Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-speed control for a variety of applications (0-400/1,200/1,900 rpm)
- LED with 20-second delay for increased visibility
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Made in USA
- Compact design of 8-13/16 in. in length
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Collection:
- MAX XR®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Handle Type:
- Pistol
- Height:
- 10-63/100 in
- Length:
- 8-13/16 in
- Material:
- Plastic
- Power Source:
- Battery
- RPM:
- 1900
- Torque (In-Lbs):
- 8400 in-lbs
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 5.8 lb
- Width:
- 4-1/4 in