DEWALT Mechanic Tool Set in Polished Chrome Vanadium 192-Piece

DDWMT75049

Color/Finish

(Pricing is for Silver)

$305.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 5 degree arc swing for use in tight spaces
  • 72 tooth high torque capacity ratchets
  • Crossed anti-slip ring on sockets
  • Full lifetime warranty with hassle free replacement
  • Laser etched markings for easier socket size identification
  • Meets or exceeds ANSI specifications

SPECIFICATIONS

Color Finish
Silver
Depth
23-3/5 in
Drive Size
Multiple Drive Size Set
Number Of Pieces
192 Piece
Tool Type
Extension, Hex Key, Ratchet, Socket
Weight
39.19
Width
18-9/10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday