Metal Cutting and Tuckpointing Dust Shroud

You last purchased this on
 
DEWALT

Metal Cutting and Tuckpointing Dust Shroud

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Metal Cutting and Tuckpointing Dust Shroud

  • Fast #
  • Part #DDWE46100
  • Item #4710190
  • Manufacturer Part #DWE46100
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Universal hose connection eliminates the need for user to use tape hose to shroud
  • Cornering door allows for dust collection on inside corners
  • Tool free clamp delivers tool free shroud removal and adjustments
  • Adjustable depth of cut shoe allows user to adjust depth of cut
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Material:
Plastic
Number of Tools Included:
1
Power Source:
Manual