0 items

DEWALT Pilot Point Drill Bit

DDWA12

Bit Sizes

Starting at $3.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drilling into an i-beam
  • Drilling into stainless steel
  • Maximum speed & life in stainless steel and other hard metals
  • Pilot point & split tip design starts on contact and eliminates bit walking

SPECIFICATIONS

Bit Diameter
1/4 in
Bit Sizes
1/4 in
Color Finish
Gold Ferrous Oxide
Drilling Depth in
2-13/64 in
Length
4 in
Material
Cobalt
Shank Size
1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday