1/16 - 1/2 in. Pilot Drill Bit Set 29-Piece

You last purchased this on
 
DEWALT

Pilot Point® 1/16 - 1/2 in. Pilot Drill Bit Set 29-Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Pilot Point® 1/16 - 1/2 in. Pilot Drill Bit Set 29-Piece

  • Fast #
  • Part #DDW1969
  • Item #1675697
  • Manufacturer Part #DW1969
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • No-Spin shank eliminates the frustration of bit spinning in the chuck
  • Tapered web provides durability to reduce breaking
  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Size markings are located above the shank to prevent wearing away
  • Requires Certification

Documents


Specifications

Application:
Metal, Wood
Bit Sizes:
1/16 in - 1/2 in
Coating:
Gold Oxide
Collection:
Pilot Point®
Drill Bit Type:
Pilot
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
29 Piece
Tool Type:
Drill Bit Set
UL Listed:
No
Weight:
3.5 lb