3/8 x 1/4 x 1/4 in. #3 Metal Vertical Anchor Insert
Powers™ 3/8 x 1/4 x 1/4 in. #3 Metal Vertical Anchor Insert
Frequently Purchased Together
Product Details
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Solid, one-piece, cold formed and machined anchor
- Ease and speed of overhead installation
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
- Entire system requires only one driver
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
Documents
Specifications
- ASTM:
- ASTM B-633
- Application:
- Cable Tray, HVAC Ductwork, Hanging Pipe, Lighting Systems, Mounting Security Equipment, Overhead Utilities, Sprinkler Systems, Strut Channel, Suspended Ceilings, Suspending Conduit
- Coating:
- Zinc Plated
- Collection:
- Powers™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 1/2 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Installation Type:
- Vertical Mount
- Length:
- 1 in
- Material:
- Steel
- Metric Pitch:
- 20
- Product Type:
- Installation Tool
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Weight:
- 0.095 lb