Safety Glasses Clear Frame and Lens
Protector™ Safety Glasses Clear Frame and Lens
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Distortion free lens provides fatigue free use
- Sleek design allows for a perfect fit for both men and women, ensuring worker compliance
- Rubber tipped temples provide a secure, comfortable fit
- Provides 99.9% UVA/UVB protection
- Safety glass exceeds ANSI Z87.1+ standards
- Tough, polycarbonate lens is impact resistant
- Weighs less than 1 ounce to provide all day comfort
Specifications
- ANSI:
- ANSI Z87.1+
- Collection:
- Protector™
- Glasses Frame Color:
- Clear, Yellow
- Glasses Lens Color:
- Anti-fog, Clear
- Height:
- 1-1/2 in
- Length:
- 6 in
- Material:
- Plastic, Rubber
- Material Type:
- Polycarbonate
- Weight:
- 0.0687 lb
- Width:
- 3-1/2 in