Replacement HEPA Filter for Dewalt DWV010 and DWV012 Dust Extractors

You last purchased this on
 
DEWALT

Replacement HEPA Filter for Dewalt DWV010 and DWV012 Dust Extractors

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Replacement HEPA Filter for Dewalt DWV010 and DWV012 Dust Extractors

  • Fast #
  • Part #DDWV9330
  • Item #7056315
  • Manufacturer Part #DWV9330
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use with DEWALT dust extractors
  • Manufactured by DEWALT
  • HEPA filter captures 99.97% of all particles greater than or equal to 0.3 microns
  • Replacement filters
  • Requires Certification

Specifications

Brand Model Compatibility:
DWV010 and DWV012 Dust Extractor
Color Finish Name:
White
Height:
5-3/8 in
Length:
13-3/8 in
Material:
Plastic
Package Quantity:
Pack of 2
Vacuum Type:
Dust Extractor
Weight:
3 lb
Width:
6-47/50 in