1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 29 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 29 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Driver and Phillips 29 Piece

  • Fast #
  • Part #DDW2162
  • Item #1402604
  • Manufacturer Part #DW2162
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Connectable accessory storage system to optimize storage space
  • Clear lid allows you to easily see contents at glance
  • Screwdriving bit set
  • Clip latch for secure closing
  • Patented bit-bar design allows easy removal of bits and customizable placement
  • Small Bulk Storage size fits inside the Small and Medium ToughCase® - Ideal for organizing loose bits
  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Driver, Phillips
Height:
8-3/4 in
Length:
8-3/4 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
29 Piece
Product Type:
Bit Set, Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.95 lb