DEWALT

Steel Folding and Locking Hex Key Set

Part #DDWHT70263M  |  Manufacturer Part #DWHT70263M

Material:

Plastic
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Push-button locking feature locks in 3 positions at 90 degree, 135 degree and 180 degree
  • Durable and ergonomic construction steel side plate for torque
  • Includes 8 of the most commonly used hex key sizes
  • General contractors

Specifications

Handle Type: Ergonomic

Material: Plastic, Steel

Number Of Pieces: 1 Piece

Number of Tools Included: 8

Tool Type: Hex Key

Type: DDWHT70263M