Telescoping Dust Extractor with Hose for Dewalt 7/8 in. and 1 in. Rotary Hammers

Part #DD25301D  |  Item #4160302  |  Manufacturer Part #D25301D

$ 140.93 EACH

Brand Model Compatibility:

7/8 in and 1 in Rotary Hammers
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
$0

This Item: DEWALT Telescoping Dust Extractor with Hose for Dewalt 7/8 in. and 1 in. Rotary Hammers / $140.93

Product Details

  • Integrated depth stop
  • Optimized compact design for tight spaces and visibility
  • Fits DEWALT 7/8-in and 1-in SDS+ rotary hammers
  • Dust extractor telescope and side handle fits DEWALT corded and cordless SDS+ rotary hammers 1-in and below
  • Up to 5/8-in diameter carbide drill bit may be used
  • Replaceable dust nozzle and lightweight at only 2.6 lbs
  • Connect to DWV012 HEPA vac with DWV9130
  • Quick fit system for easy tool free attachment and release
  • Includes dust extractor telescope, side-handle and hose

Specifications

Application: Drilling

Brand Model Compatibility: 7/8 in and 1 in Rotary Hammers

Color Finish: Black

Color Finish Category: Blacks

Corded Cordless: Cordless

Depth: 18-1/4 in

Height: 3-1/2 in

Length: 18-1/4 in

Material: Plastic

Number Of Pieces: 3 Piece

Power Source: Manual

Product Type: Dust Extractor Telescope

Weight: 2.6

Width: 7-1/10 in