Tool Case in Black

You last purchased this on
 
DEWALT

Tool Case in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Tool Case in Black

  • Fast #
  • Part #DDWST08201
  • Item #4304959
  • Manufacturer Part #DWST08201
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • IP65 rating - water and dust resistant
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Durable structural foam box walls give robust structure to the stand alone units
  • Metal latch material
  • Requires Certification

Documents


Specifications

Application:
Tool Holders
Brand Model Compatibility:
DS150 ToughSystem® Small Case
Capacity:
66 lb
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
21 in
Height:
6-1/8 in
Length:
21-3/4 in
Material:
Plastic
Number of Tools Included:
1
Tool Storage Type:
Tool Case
Type:
DDWST08201
Weight:
9.7 lb
Width:
13-1/8 in