150 lb. Low Van Racking Storage Solution
ToughSystem® 150 lb. Low Van Racking Storage Solution
Package Quantity Info:
EA: 1 IP: 1 PT: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Customizable storage system allowing for additional brackets and racking to accommodate most van spaces.
- Brackets fold easily for space efficiency
- Easily install this system using common household tools
- Compatible with most ToughSystem® storage modules that are sold separately.
- 150 lb. MAX load per rack
Specifications
- Application:
- Tool Holders
- Capacity:
- 150 lb
- Collection:
- ToughSystem®
- Color Finish Name:
- Yellow/Black
- Height:
- 65 in
- Length:
- 43-1/2 in
- Material:
- Metal
- Tool Type:
- Storage Rack
- Weight:
- 41.4 lb