DEWALT TOUGHSYSTEM® 21 in. 110 lbs. Case

DDWST08204

Manufacturer Part #: DWST08204

Length

21 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Durable 4 mm thick structural foam box wall gives robust structure to the stand alone units
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Metal carrier with adjustable foldable brackets allows tailored configuration
  • Central locking mechanism secures the box to the frame
  • IP65 rating - water and debris resistant
  • Inner vertical storage for hand tools

SPECIFICATIONS

Capacity
110 lbs
Collection
TOUGHSYSTEM®
Depth
21-17/20 in
Height
15 in
Type
DDWST08204
Width
14 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday