ToughSystem® 21 in. 88 lbs. Case

Part #DDWST08203  |  Item #4304962  |  Manufacturer Part #DWST08203

$ 63.85 EACH

Length:

21-3/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Durable structural foam box walls give robust structure to the stand alone units
  • IP65 rating - water and dust resistant
  • Integrated water seal in every unit for protection of contents and long life for your equipment
  • Metal latch material

Documents

Specifications

Application: Tool Holders

Capacity: 88 lb

Collection: ToughSystem®

Color Finish: Black

Color Finish Category: Blacks

Depth: 21 in

Height: 12-1/8 in

Length: 21-3/4 in

Material: Plastic

Number of Tools Included: 1

Tool Storage Type: Tool Case

Type: DDWST08203

Weight: 9.5

Width: 13-1/8 in