26 in. DS Carrier

You last purchased this on
 
DEWALT

ToughSystem® 26 in. DS Carrier

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

ToughSystem® 26 in. DS Carrier

  • Fast #
  • Part #DDWST08210
  • Item #4304969
  • Manufacturer Part #DWST08210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Central locking mechanism secures the boxes to the frame
  • Transport tough system™
  • Metal carrier with adjustable foldable brackets allows tailored configuration
  • Manufactured by DeWalt
  • Requires Certification

Documents


Specifications

Application:
Transportation
Capacity:
264 lb
Collection:
ToughSystem®
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
43-5/8 in
Length:
26-7/8 in
Material:
Metal, Plastic, Rubber
Tool Type:
DS Carrier
Weight:
35.2 lb
Width:
20-1/8 in