DS Brackets

You last purchased this on
 
DEWALT

ToughSystem® DS Brackets

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

ToughSystem® DS Brackets

  • Fast #
  • Part #DDWST08212
  • Item #5059796
  • Manufacturer Part #DWST08212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 176 lbs. weight capacity per pair of brackets
  • For use with DeWalt's tough system DS carrier
  • Adjustable foldable brackets to tailor specific configuration
  • Limited lifetime warranty
  • Requires Certification

Specifications

Collection:
ToughSystem®
Color Finish Name:
Black
Height:
2-9/10 in
Length:
12 in
Material:
Plastic
Type:
DS Brackets
Weight:
1.35 lb