21-3/4 x 13-1/4 in. Black Foam Tool Case
This product has been replaced by
Manufacturer Part #DWST08165
ToughSystem® 21-3/4 x 13-1/4 in. Black Foam Tool Case
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 36-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes screwdrivers and drills storage pockets & 4 deep large cups
- Integrated IP65 water seal for protection of contents from weather conditions
- Structural foam material gives robust structure to the case
- Compatible with ToughSystem carrier
- Side latches allow stacking product to other ToughSystem modules
- Side handles for carrying
- Bi-material handle
- Anti-rust metal latches
Specifications
- Coating:
- Rust Resistant
- Collection:
- ToughSystem®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Handle Material:
- Bi-metal
- Height:
- 6-1/4 in
- Length:
- 21-3/4 in
- Material:
- Foam
- Tool Storage Type:
- Tool Case
- Tool Type:
- Storage Box
- Weight:
- 7.887 lb
- Width:
- 13-1/4 in