ToughSystem® DS450 Mobile Storage

Part #DDWST08250  |  Item #7312564  |  Manufacturer Part #DWST08250

$ 94.00 EACH

Type:

DS450 Mobile Storage
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Unique design of lid opening with a rotating handle, enables maximum storage volume with a non-detachable lid
  • Wide handle gripping area enables pushing & pulling the unit
  • Bi-material telescopic handle
  • Side latches enable stacking additional modules on top
  • IP65 integrated water seal for protection of content from the environment
  • Robust structural foam box with huge interior space
  • Anti-rust metal latches
  • Side handles for carrying
  • Side handles for carrying

Specifications

Collection: ToughSystem®

Color Finish: Black

Height: 24-2/5 in

Length: 23-2/5 in

Material: Plastic

Type: DS450 Mobile Storage

Weight: 23.05