ToughSystem® WORKSHOP Racking System

Part #DDWST08260  |  Item #7312534  |  Manufacturer Part #DWST08260

$ 99.97 EACH

Type:

WORKSHOP Racking System
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Modular & intuitive self-assembly solution
  • Compatible with all ToughSystem® modules
  • Customized organization with an array of arrangement options
  • Robust racking solution can load up to 440 lbs
  • Brackets support shelf add-on option
  • Cost and space efficient

Specifications

Collection: ToughSystem®

Color Finish: Yellow/Black

Height: 6-1/10 in

Length: 28-9/10 in

Material: Plastic

Tool Type: Rack

Type: WORKSHOP Racking System

Weight: 17.69