17-1/5 in. TSTAK Organizer
Tstak® 17-1/5 in. TSTAK Organizer
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side latches allow connectivity for easy carrying and safe stacking
- Removable compartments for small parts and accessories and once removed for power tool and charger
- 22 Lb. load capacity
- Heavy-duty metal latches and hinges
- Clear and impact resistant unique lid design locks all compartments in place – full visibility for quick access
Specifications
- Capacity:
- 22 lb
- Collection:
- Tstak®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Yellow/Black/Clear
- Height:
- 5-7/10 in
- Length:
- 17-1/4 in
- Material:
- Plastic
- Type:
- DDWST17805
- Weight:
- 6.42 lb
- Width:
- 13 in