DEWALT

Tstak® Trolley with Handle in Black

Part #DDWST17888  |  Manufacturer Part #DWST17888

Capacity:

220 lbs/110 lbs on stairs
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Transport tools and stored items in your TSTAK boxes around the work site
  • Front casters with ability to swivel 360°
  • Side latches allow connectivity for easy and secure stacking
  • Heavy duty air filled back wheels for easy maneuverability
  • Telescopic 3-position aluminum handle with integrated long tool storage

Specifications

Capacity: 220 lbs/110 lbs on stairs

Collection: Tstak®

Color Finish: Black

Height: 41 in

Length: 17-1/4 in

Material: Plastic

Weight: 19.71

Width: 22 in