DEWALT
U-Shank Jig Saw Blade Set 10 Piece
Part #DDW3744C | Item #3695695 | Manufacturer Part #DW3744C
$
19.90
EACH
Number Of Pieces:
10 PieceProduct Details
- U-shank fits DEWALT® and other universal shank jig saws
- This set covers a wide range of popular applications from wood cutting to metal cutting
- Includes 6 TPI, 10 TPI, and 12 TPI high-carbon steel blades
- 30-day satisfaction guarantee
- Independently certified to meet applicable standards
Specifications
Application: Wood Cutting
Blade Length: 6-1/2 in
Blade Material: High Carbon Steel
Blade Thickness In : 1/20 in
Blade Type: Jig Saw
Height: 7-3/4 in
Length: 6-1/2 in
Number Of Pieces: 10 Piece
Type: DDW3744C
Weight: 0.52