Universal Quick Connector for Dewalt DWV012 Dust Extractor

Part #DDWV9000  |  Item #4710165  |  Manufacturer Part #DWV9000

$ 37.94 EACH

Brand Model Compatibility:

DWV012 Dust Extractor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal allows for quick, easy, and durable connection between 1-1/4 In. vacuum hose and various DW tools & shrouds
  • Positive lock maintains connection to dust port
  • Swivel capacity allows connector to move freely reducing hose kinking
  • Dust collection with tools for concrete, drywall, or woodworking applications

Specifications

Application: Dust Collection

Brand Model Compatibility: DWV012 Dust Extractor

Color Finish: Black

Color Finish Category: Blacks

Height: 2-9/20 in

Length: 11 in

Material: Plastic

Power Source: Manual

Product Type: Connector

Type: DDWV9000

Weight: 0.22

Width: 4-9/10 in