DEWALT *VENTIL Blue Mirror LENS Safety Glasses

Part #RDPG567D  |  Manufacturer Part #RDPG56-7D

Type:

RDPG567D
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Full wraparound, rugged frame design fits securely to provide excellent protection.
  • Rubber tipped temples keeps glass securely in place.
  • Soft, rubber non-slip nosepiece provides maximum all day comfort.
  • Tough, polycarbonate lens is impact resistant.
  • Distortion free lens provides fatigue free use.
  • Safety glass exceeds ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
  • Also available in a black frame.

Specifications

ANSI Specifications: ANSI Z87.1+

Color Finish: [Silver, Blue Mirror]

Glasses Frame Color: Silver

Glasses Lens Color: Blue Mirror

Height: 1-1/2 in

Length: 5-1/2 in

Material: [Rubber, Plastic]

Material Type: Polycarbonate

Type: RDPG567D

Weight: 0.08

Width: 4 in