Vinyl Grip Screwdriver in Chrome-Plated Set 8-Piece
Vinyl Grip Screwdriver in Chrome-Plated Set 8-Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Color coded handle makes picking the right tip easier
- Vinyl grip handle for maximum comfort
- Tip identification for quick selection from tool pouch
- Chrome plated bar for corrosion resistance
- Black oxide tip for precise fit in fasteners
Specifications
- Application:
- Electrician
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Handle Material:
- Vinyl
- Height:
- 1-2/5 in
- Length:
- 14 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Tool Type:
- Screwdriver
- Weight:
- 2.55 lb