0 items

DEWALT Xenon Flashlight with Pivot Head

DDW908

Bulb Type

Xenon
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Attics to point to a specific area
  • Independently certified to applicable standards
  • Lighting basements and bathrooms
  • Multiple people working off of one light
  • Under houses to find connections
  • Voltage: 18 V
  • Xenon bulb

SPECIFICATIONS

Bulb Type
Xenon
Color Finish
Yellow/Black
Lumens
335
Material
Glass Filled Nylon
Power Source
Battery
UL Listed
Yes
Volts
18V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday