XR® 20V Lithium-ion Battery Brushless Handheld Blower Bare Tool

Part #DDCBL720B  |  Item #7312498  |  Manufacturer Part #DCBL720B

$ 154.69 EACH

Volts:

20V

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Up to 400 CFM of air volume at 90 MPH to clear debris
  • High-efficiency brushless motor maximizing run time and motor life
  • Innovative axial fan design that maximizes on air output and run time
  • Lightweight and ergonomic design maximizes control and minimizes stress on your arm
  • Low noise during operation - 61 dB(A). ideal for noise sensitive regions and properties
  • Variable trigger and speed lock for full power control
  • Part of the 20V MAX* system of tools

Specifications

Application: Debris Cleanup

Battery Type: Lithium-ion

CFM: 400

Collection: XR®

Color Finish: [Yellow, Black]

Handle Length in : 6 in

Height: 23-219/500 in

Length: 15-1/4 in

Portable: No

Power Source: Battery

UL Listed: No

Volts: 20V

Weight: 5.9