20V MAX* XR® Brushless 1 in. L-Shape SDS and Rotary Hammer Kit with On-Board Dust Extractor
XR® 20V MAX* XR® Brushless 1 in. L-Shape SDS and Rotary Hammer Kit with On-Board Dust Extractor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 2.1 Joules impact energy for fast drilling in concrete
- Lightweight design ideal for overhead applications
- Brushless motor for efficient performance and runtime
- Durable, clear high capacity dust box
- 2-second power-off delay ensures dust extraction continues after drill is switched off
- Replaceable dust nozzle
- Powerful dust extraction system with built-in motor for increased suction and high tool performance
- SHOCKS ACTIVE VIBRATION CONTROL®; System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
- Replaceable HEPA filter removes 99.97% of airborne particle 0.3 microns or greater.
- Quick release for easy tool assembly and disassembly
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Chuck Size:
- 1 in
- Chuck Type:
- SDS Plus
- Collection:
- XR®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Depth:
- 23 in
- ETL Listed:
- No
- Handle Material:
- Plastic
- Handle Type:
- L-Handle
- Height:
- 3-27/50 in
- Length:
- 23-21/50 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1100
- Tool Type:
- Rotary Hammer Kit
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 9.88 lb
- Width:
- 15-11/20 in