DEWALT

XRP™ 14.4V Battery Pack

Part #DDC9091  |  Manufacturer Part #DC9091

Volts:

14.4V
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High capacity XRP™ battery has 40% more run-time than standard batteries
  • Powers entire DEWALT® line of 14.4V tools allowing users to switch the battery pack between various tools
  • 14.4V NiCd battery
  • 2-year free service contract on XRP™ (DC9071, DC9091 & DC9096) batteries; 3-year limited warranty; & 90-day money back guarantee
  • Independently certified to meet applicable standards

Documents

Specifications

Brand Model Compatibility: 14.4V Tools

Collection: XRP™

Color Finish: Yellow/Black

GSA Approved: Yes

Type: DDC9091

Volts: 14.4V