18V Drill Kit
XRP™ 18V Drill Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented 3-speed, all-metal transmission matches the tool to task for fastest application speed and improved run time
- Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
- XRP™ extended run-time batteries provide long runtime and battery life
- Best in class length for improved balance and better control
- High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
- LED work light provides increased visibility in confined spaces
Recommended Accessories
Specifications
- Battery Type:
- Nickel-cadmium
- CSA Certified:
- Yes
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- XRP™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 4-3/4 in
- Length:
- 9-1/4 in
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill Kit
- Type:
- DDCD940KX
- Volts:
- 18V
- Watts:
- 450 W
- Weight:
- 6.2 lb
- Width:
- 2-1/4 in