5/8 in. 18 V Cordless Cut-Off Tool
This product has been replaced by
Manufacturer Part #DCG412P2
XRP™ 5/8 in. 18 V Cordless Cut-Off Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two position side handle offers greater comfort and control
- Quick-Change™ wheel release allows tool-free wheel removal without need for a wrench
- Convenient trigger switch with lock-off button
- Includes: Cut-off tool, wrench, (2) 18V XRP batteries, charger, (2) matched flanges, type 1 cutting wheel, 2 position handle, and contractor bag
- High power for cutting and grinding is obtained through 8000 RPM
- Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
Documents
Specifications
- Arbor Hole Size:
- 5/8 in - 11 in
- Battery Size:
- 18V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Collection:
- XRP™
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2 in
- Handle Type:
- Straight
- Power Source:
- Battery
- RPM:
- 8000
- Tool Type:
- Grinder
- Type:
- DDC411KA
- UL Listed:
- No
- Volts:
- 18V
- Width:
- 4-1/2 in