XS Size 12/20V Polyester Heated Women Hooded Jacket Kit in Black

Part #RDCHJ066C1XS  |  Item #7678265  |  Manufacturer Part #DCHJ066C1-XS

$ 660.00 EACH

Clothing Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4 Heating zones: Left and Right chest panels, Upper back and Collar Customizable heat at your finger tips. Adjust heat to high, medium or low setting.
  • Durable Wind and Water Resistant Insulated woven outer shell
  • Soft and warm Faux Fur lining
  • Contoured seaming for fitted feel and flattering look
  • Funnel neck with chin guard offers comfort while keeping warmth in.
  • 5 Pockets plus Battery Pocket
  • Front zipper with internal wind guard
  • Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter
  • 2.0 Amp Hour Battery; Up to 9 hours on low setting

Documents

Specifications

Application: Water, Wind

Battery Size: 1.5AH

Battery Type: Lithium-ion

Clothing Size: XS

Color Finish: Black, Grey

Height: 12-1/5 in

Length: 20-9/10 in

Material: Faux Leather, Plastic

Material Type: Polyester

Power Source: Battery

Product Type: Women Jacket

Reusable: Yes

Volts: 12/20V

Weight: 5-4/5

Width: 3-9/10 in