10 in. Cast Iron 175 psi Mechanical Joint Plug Valve

Part #D118MJLA10  |  Item #94544

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA C-111

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Material: Cast Iron

Maximum Pressure: 175 psi

Recommended Valve Application: Water

Valve Size: 10 in

Valve Type: Plug Valve