12 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve

Part #D118FG12  |  Item #1762982

Call for Pricing EACH
(Pricing is for 12 in)

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA C-111

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Recommended Valve Application: Water

Valve Operator: Gear Operator

Valve Size: 12 in

Valve Type: Plug Valve