Dezurik
16 in. Cast Iron 175 psi Flanged Gear Operator Plug Valve
Part #D118FG16 | Item #1675012
Call for Pricing
EACH
(Pricing is for 16 in)
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Gear Operator
Valve Size: 16 in
Valve Type: Plug Valve