Dezurik
16 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #D118MJGLA16 | Item #1675026
Call for Pricing
EACH
Valve Size
This item is available for pick up only. Please double check that your pick-up location has this item in stock before proceeding to Checkout.
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Wheel Handle
Valve Size: 16 in
Valve Type: Plug Valve