Dezurik

2 in. Cast Iron 175 psi Threaded Lever Handle Plug Valve

Part #D9381204  |  Manufacturer Part #9381204

Valve Size:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Operator: Lever Handle

Valve Size: 2 in

Valve Type: Plug Valve