2 in. Cast Iron 175 psi Threaded Plug Valve

Part #D118TK  |  Item #4456743  |  Manufacturer Part #118-T02

Call for Pricing EACH

Valve Size

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Material: Cast Iron

Maximum Pressure: 175 psi

Valve Size: 2 in

Valve Type: Plug Valve