Dezurik
24 in. Cast Iron 175 psi Mechanical Joint Wheel Handle Plug Valve
Part #D118MJ24 | Item #500478 | Manufacturer Part #118MJ24
Call for Pricing
EACH
Valve Size
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Wheel Handle
Valve Size: 24 in
Valve Type: Plug Valve