Dezurik
3 in. Cast Iron 175 psi Flanged Wheel Handle Plug Valve
Part #D118FM | Item #15455
Call for Pricing
EACH
Valve Size
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ANSI Specifications: ANSI B16.1
AWWA Specifications: AWWA C-111
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
Material: Cast Iron
Maximum Pressure: 175 psi
Recommended Valve Application: Water
Valve Operator: Wheel Handle
Valve Size: 3 in
Valve Type: Plug Valve