Dezurik

4 in. Cast Iron 175 psi Flanged Plug Valve

Part #D425FP

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI B16.1

AWWA Specifications: AWWA C-111

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Material: Cast Iron

Maximum Pressure: 175 psi

Recommended Valve Application: Gas

Valve Size: 4 in

Valve Type: Plug Valve